Motion
02-199667
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #02625839
MFR #02-199667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #02625839
MFR #02-199667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBV2-12SIS12TA30 COUNTER BALANCE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Housing Material
    Steel
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Overall Length
    124.5 mm
  • Cracking Pressure
    3000 psi
  • Pilot Ratio
    10:1
  • Manufacturer Catalog Number
    02-199667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text