Motion
CNV6125DBY-289 REDUCER

SUMITOMO DRIVE TECH
CNV6125DBY-289 REDUCER

289:1 Reduction, 289:1 Ratio, Foot Mount
MI ITEM #02626102
MFR #CNV6125DBY-289 REDUCER
List Price$4,727.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNV6125DBY-289 REDUCER

289:1 Reduction, 289:1 Ratio, Foot Mount
MI ITEM #02626102
MFR #CNV6125DBY-289 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,727.36/each for your price

Overview

Mfr description
CNV6125DBY-289 REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    289:1
  • Actual Ratio
    289:1
  • Reduction
    289:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    289:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text