Motion
ARF2025

NTN
ARF2025

Sleeve and Flange Bearing - 20 mm ID, 26 mm OD, 25 mm Length, 32 mm Flg Dia., FL3000 Material
Mi Item #02626371
MFR #ARF2025
Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARF2025

Sleeve and Flange Bearing - 20 mm ID, 26 mm OD, 25 mm Length, 32 mm Flg Dia., FL3000 Material
Mi Item #02626371
MFR #ARF2025

Mfr description
ARF2025 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.79/each

Specifications

Dimensions

  • Flange Diameter  
    32 mm
  • Inside Diameter
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Length  
    25 mm
  • Weight
    0.03 lbs

Details

  • Bearing Material
    FL3000
  • Manufacturer Upc Number
    4547359158311
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    4550253068600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)