Motion
56AJ-L
Rain Jacket - Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #02626388
MFR #56AJ-L
List Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #02626388
MFR #56AJ-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.27/each for your price

Overview

Mfr description
56AJ-L JACKET YELLOW W/HOOD

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Dura Quilt 56
  • Pattern
    None
  • Chest Size
    54 in
  • Length
    30 in
  • Material Weight
    13 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought