Motion
6212R
General Purpose Work Glove - PVC Coated, Gauntlet Cuff
MI ITEM #02626523
MFR #6212R
Price$3.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - PVC Coated, Gauntlet Cuff
MI ITEM #02626523
MFR #6212R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.29/pr

Specifications

Dimensions

  • Length  
    12 in

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Memphis PVC
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
  • UPC_NO
    30451436212863

Overview

Mfr description
6212R PVC 12" ROUGH
  • Maximum resistance to chemicals, oils, solvents and strong acids
  • Double-dipped sandy finish
  • Flexible non-slip grip in wet or dry applications
  • Treated with Actifresh
  • Gauntlet style cuff
  • Interlock lined
  • Color: Black
  • Provides liquid and basic chemical protection for refining, mining and utilities, petrochemicals, fishing, ship building, handling abrasive materials coated with grease and oil, caustics, acids and solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought