Motion
S10LXQ-9
Dexterity® General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02626564
MFR #S10LXQ-9
Price$4.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02626564
MFR #S10LXQ-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.77/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Blue, Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Wrinkle
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Dexterity LX
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ASTM Puncture Resistance Level 2
  • UPC_NO
    779406153534

Overview

Mfr description
S10LXQ-9 LATEX GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought