Specifications
Dimensions
- Glove SizeM or Size 8
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialLatex
- ColorBlue, Grey
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Grip PatternWrinkle
- Hand TypePair
- Lining MaterialCotton
- Lining SeamsSeamless Lining
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Product LineDexterity LX
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetANSI/ASTM Puncture Resistance Level 2
- UPC_NO779406153527