Motion
6218NR
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring
Mi Item #02626571
MFR #6218NR
Price$413.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring
Mi Item #02626571
MFR #6218NR

Mfr description
6218 NR DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.35/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    4.74 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6218 NR DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6218NRBNLS is a radial deep groove ball bearing with a 90mm bore, straight bore, open design, 160mm OD, and 30mm width, perfect for precision use.
  • Manufacturer Catalog Number
    6218NRBNLS
  • Manufacturer Upc Number
    4991893735635
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893735635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)