Motion
ZMA40/62
ZMA Series Bearing Lock Nut - M40x1.5 mm, M40x1.5 mm Thread Size, 62 mm OD, 56 mm Face Dia., 22 mm Width
Mi Item #02626592
MFR #ZMA40/62
Price$281.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M40x1.5 mm, M40x1.5 mm Thread Size, 62 mm OD, 56 mm Face Dia., 22 mm Width
Mi Item #02626592
MFR #ZMA40/62

Mfr description
ZMA40/62 PRECISION LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.77/each

Specifications

Dimensions

  • Face Diameter  
    56 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    0.0980 in
  • Overall Width
    22 mm
  • Thread Size  
    M40x1.5 mm, M40x1.5  mm
  • Weight
    0.71 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
  • UPC_NO
    4012802434620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)