Motion
5
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626632
MFR #5
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626632
MFR #5

Mfr description
5 PADLOCK KEYED DIFFERENT
  • 2" (51 mm) wide laminated steel body for superior strength
  • Four-pin cylinder helps prevent picking
  • Hardened 3/8” boron alloy shackle for superior cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    15/16 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Series
    No 5
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649329005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)