Motion
175
MI ITEM #02626635
MFR #175
Price$34.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02626635
MFR #175

Mfr description
175 COMBINATION LOCK "RESETTABLE"
  • 2" wide solid brass case for strength and wearability
  • Set-your-own four-digit combination for convenience and security
  • Resettable to any of 10,000 personalized combinations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.74/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    1 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Brass
  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Bottom
  • Key Control
    Not Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Series
    No 175
  • Shackle Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)