Motion
427
Labeled Lockout Hasp, Snap-On, 5 Lock
Mi Item #02626636
MFR #427
Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Labeled Lockout Hasp, Snap-On, 5 Lock
Mi Item #02626636
MFR #427

Mfr description
427 SNAP-ON HASP
  • Lockout with tagout identification for multiple workers
  • Quick, one-handed attachment to energy switches and controls
  • Aluminum and stainless steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.59/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Width
    2-7/8 in

Details

  • Color
    Red
  • Finish Coating
    Anodized
  • Hasp Type
    Snap-On
  • Label Language
    English
  • Labeling
    Label Attached
  • Material
    Aluminum/Steel
  • Max Number Of Padlocks
    5
  • Number Of Jaws
    One
  • Standards Met
    OSHA 1910.147
  • UPC_NO
    71649216787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)