Motion
482
Gate Valve Lockout - Valve Type: Gate Valve, 4 to 6-1/2 in Valve Handle Size Capability, Red
Mi Item #02626645
MFR #482
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve Lockout - Valve Type: Gate Valve, 4 to 6-1/2 in Valve Handle Size Capability, Red
Mi Item #02626645
MFR #482

Mfr description
482 GATE VALVE COVER
  • Outward/inward rotation allows for easier installation and storage
  • Surrounds the valve operating handle to protect against accidental valve opening
  • Patented rotating design allows for easier installation in confined spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Valve Handle Size Comp
    4 to 6-1/2 in

Details

  • Color
    Red
  • Gate Valve Lockout Type
    Rotating/Nestable
  • Label Language
    English
  • Labeling
    Label Attached
  • Max Number Of Padlocks
    2
  • Open Or Closed Valve
    Closed
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)