Specifications
Dimensions
- Valve Handle Size Comp8 to 13 in
Details
- ColorRed
- Gate Valve Lockout TypeRotating/Nestable
- Label LanguageEnglish
- LabelingLabel Attached
- Max Number Of Padlocks4
- Open Or Closed ValveClosed
- Valve Equipment TypeGate Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)