Motion
485
Combination Padlock, 2 inW
Mi Item #02626648
MFR #485
Price$234.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Padlock, 2 inW
Mi Item #02626648
MFR #485

Mfr description
485 GATE VALVE COVER ASSORTMENT
  • Outward/inward rotation for easier installation and storage
  • Surrounds the valve operating handle to protect against accidental valve opening
  • Unique patented rotating design allows for easier installation in confined space applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.21/each

Specifications

Details

  • Color
    Red
  • Gate Valve Lockout Type
    Rotating/Nestable
  • Label Language
    English
  • Labeling
    Label Attached
  • Max Number Of Padlocks
    4
  • Open Or Closed Valve
    Closed
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)