Motion
487
Plug Lockout, Red, 9/16In Shackle Dia.
Mi Item #02626649
MFR #487
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Lockout, Red, 9/16In Shackle Dia.
Mi Item #02626649
MFR #487

Mfr description
487 ELECTRICAL PLUG COVER
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Tough, lightweight dielectric thermoplastic body withstands chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Length
    2-1/2 in

Details

  • Color
    Red
  • Lockout Equipment Comp
    Plug Lockout
  • Material
    Xenoy
  • Part Number Compatibility
    1458E410
  • Type
    Electrical Plug Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)