Motion
488
Lockout Electrical Plug Cover - Electrical Lockout, 220/550 V Voltage, Red Color
MI ITEM #02626650
MFR #488
Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Electrical Plug Cover - Electrical Lockout, 220/550 V Voltage, Red Color
MI ITEM #02626650
MFR #488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.16/each

Specifications

Dimensions

  • Length
    3 in

Details

  • Color
    Red
  • Lockout Equipment Comp
    Rotating Large Electrical Plug Lockout
  • Material
    Xenoy
  • Number Of Pieces
    1
  • Part Number Compatibility
    1458E410
  • Type
    Electrical Lockout

Overview

Mfr description
488 ELECTRICAL PLUG COVER
  • Rotating Large Electrical Plug Lockout Device
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Tough, lightweight dielectric thermoplastic body withstands chemicals
  • Performs effectively in extreme conditions (temperature range -50°F to 350°F (-46°C to 177°C)
  • High-visibility permanent safety labels included (English, French and Spanish)
  • Patented rotating design allows for easier installation in confined space applications
  • For electrical plug sizes up to 3in (76mm) in diameter x 6in (152mm) with cord diameter up to 3/4in (19mm) (Most 110 and many 220-volt plugs)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought