Motion
500
Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 9/32 in Shackle Diameter, 13/16 in Vertical Clearance
MI ITEM #02626657
MFR #500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 9/32 in Shackle Diameter, 13/16 in Vertical Clearance
MI ITEM #02626657
MFR #500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500 PADLOCK
  • 1-3/4" wide laminated steel body for superior strength
  • 9/32” steel shackle provides strong cut resistance
  • Single locking lever
  • Warded locking mechanism minimizes jamming from dirt and grime
  • Rustproofed for extended wear

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Bumper
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Body Width
    1-3/4 in
  • Vertical Clearance
    13/16 in
  • Horizontal Clearance
    13/16 in
  • Finish Coating
    Laminated
  • Labeling
    No Label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text