Motion
1458
Group Lockout Boxe - Portable, Fabric Material
Mi Item #02626661
MFR #1458
Price$70.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Group Lockout Boxe - Portable, Fabric Material
Mi Item #02626661
MFR #1458

Mfr description
1458 LOCKOUT ORGANIZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.81/each

Specifications

Details

  • Body Material
    Fabric
  • Color
    Red
  • Handle Material
    Fabric
  • Mounting
    Portable
  • Number of Windows
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)