Motion
4120
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626667
MFR #4120
Price$4.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626667
MFR #4120

Mfr description
4120 PADLOCK
  • Case hardened shackle resists sawing and filing
  • Brass body and cylinder provide extra resistance to the elements
  • Pin tumbler cylinder provide greater pick resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.92/each

Specifications

Dimensions

  • Body Width
    3/4 in
  • Horizontal Clearance
    3/8 in
  • Shackle Diameter
    5/32 in
  • Vertical Clearance
    7/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Different
  • Number Of Pins
    3
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    3/4in wide (19mm) wide brass body provides resistance to the elements, 7/16in (11mm) tall, 5/32in (4mm) hardened steel shackle, Non-rekeyable, 3-pin tumbler cylinder provides pick resistance
  • Series
    Economy Brass
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649037016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)