Motion
4130
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626668
MFR #4130
Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626668
MFR #4130

Mfr description
4130 PADLOCK
  • Case-hardened 3/16” shackle resists sawing and filing
  • 1-1/8” wide brass body and cylinder provide extra resistance to the elements
  • Pin tumbler cylinder provides greater pick resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.47/each

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    9/16 in
  • Shackle Diameter
    3/16 in
  • Vertical Clearance
    9/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    1-1/8in (29mm) wide brass body provides resistance to the elements, 9/16in (14mm) tall, 3/16in (5mm) hardened steel shackle, Non-rekeyable, 4-pin tumbler cylinder provides pick resistance
  • Series
    Economy Brass
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649036613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)