Motion
4140
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626669
MFR #4140
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626669
MFR #4140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.73/each

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    13/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    1-1/2in (38mm) wide brass body provides resistance to the elements, 13/16in (20mm) tall, 1/4in (6mm) hardened steel shackle, Non-rekeyable, 4-pin tumbler cylinder provides pick resistance
  • Series
    Economy Brass
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649036675

Overview

Mfr description
4140 PADLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought