Motion
4150
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626670
MFR #4150
List Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626670
MFR #4150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.58/each for your price

Overview

Mfr description
4150 PADLOCK

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    15/16 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    5
  • Body Width
    1-7/8 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    1 in
  • Series
    Economy Brass
  • Resistance Features
    Weather Resistant
  • UPC_NO
    71649036750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought