Motion
6121
Weather Tough Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626671
MFR #6121
Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weather Tough Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626671
MFR #6121

Mfr description
6121 PADLOCK
  • 2-1/8" (54 mm) wide laminated steel body for superior strength
  • Hardened 5/16” boron alloy shackle for superior cut resistance
  • Five-spool pin tumbler cylinder for added pick resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.98/each

Specifications

Dimensions

  • Body Width
    2-1/8 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    1-1/8 in

Details

  • Body Material
    Steel
  • Color
    Black
  • Covered Body Or Bumpers
    Covered Body
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    1-1/8in (29mm) tall, 5/16in (8mm) diameter hardened boron alloy shackle for superior cut resistance, 2-1/8in (54mm) heavy steel body withstands physical attack, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, Ideal for harsh outdoor conditions - exclusive Weather Tough cover protects lock from water, ice, dirt and grime, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Series
    Weather Tough
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649039652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)