Motion
6127
Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626672
MFR #6127
List Price$54.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626672
MFR #6127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.34/each for your price

Overview

Mfr description
6127 PADLOCK

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    1-3/8 in
  • Shackle Diameter
    7/16 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Covered Body
  • Finish Coating
    Laminated
  • Number Of Pins
    5
  • Body Width
    2-5/8 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    7/8 in
  • Resistance Features
    Weather Resistant
  • Includes
    (2) Keys
  • UPC_NO
    71649039850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text