Motion
6327
Pro Series Keyed Padlock - Concealed Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626675
MFR #6327
Price$79.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Concealed Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626675
MFR #6327

Mfr description
6327 PADLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.36/each

Specifications

Dimensions

  • Body Width
    2-5/8 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    7/16 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Steel
  • Color
    Black
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Safety Features
    2-5/8in (67mm) heavy steel body withstands physical attack, 3/4in (19mm) tall, 7/16in (11mm) diameter hardened boron alloy shackle for superior cut resistance, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, Iron shroud protects shackle from bolt cutters, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Concealed Shackle Padlock
  • UPC_NO
    71649040177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)