Motion
6830
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626676
MFR #6830
Price$40.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626676
MFR #6830

Mfr description
6830 PADLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.91/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    25/32 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    Dual ball locking mechanism resists pulling and prying, 1-1/16in (27mm) tall, 1/4in (6mm) diameter hardened boron alloy shackle for superior cut resistance, 1-9/16in (40mm) wide solid brass body provides extra resistance in caustic, corrosive environments, EN 12320 Certified padlock, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649006319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)