Motion
6840
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626677
MFR #6840
Price$44.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626677
MFR #6840

Mfr description
6840 PADLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.20/each

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    29/32 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    1-3/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-3/16in (30mm) tall, 5/16in (8mm) diameter hardened boron alloy shackle for superior cut resistance, 1-3/4in (44mm) wide brass body provides extra corrosion resistance in caustic, corrosive, salty environments, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649006357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)