Motion
6850
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626678
MFR #6850
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Brass
Mi Item #02626678
MFR #6850

Mfr description
6850 PADLOCK
  • 2" (51 mm) wide solid brass body
  • Hardened 3/8” steel shackle for extra cut resistance
  • Removable cylinder can be replaced or repinned
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.02/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    29/32 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2in (38mm) tall, 3/8in (9mm) diameter hardened boron alloy shackle for superior cut resistance, 2in (51mm) wide brass body provides extra corrosion resistance in caustic, corrosive, salty environments, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Series
    Solid Steel
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649006364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)