Motion
7030
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626679
MFR #7030
Your Price$23.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626679
MFR #7030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.92/each(List $29.90)

Overview

Mfr description
7030 PADLOCK
  • 1-9/16” wide solid steel body
  • Hardened 1/4” steel shackle for superior cut resistance
  • Dual deadbolt locking for extreme resistance to prying

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    1-1/16 in
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Finish Coating
    Chrome Plated
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    25/32 in
  • Series
    Solid Steel
  • Resistance Features
    Corrosion Resistant
  • Includes
    (2) Keys
  • UPC_NO
    71649025082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text