Motion
7050
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626681
MFR #7050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626681
MFR #7050

Mfr description
7050 PADLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    29/32 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Steel
  • Color
    Gray
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Finish Coating
    Chrome Plated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2in (38mm) tall, 3/8in (9mm) diameter hardened boron alloy shackle for superior cut resistance, 2in (51mm) heavy hardened steel body with chrome rustproofing for high security with long life, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649025303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)