Specifications
Details
- Case TypeCarrying Case
- Includes427 Snap-On Red Hasp
- Kit TypeElectrical & Valve Lockout Kit
- LanguageEnglish
- Number Of Pieces19
- Padlock TypeKeyed Alike
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)