Specifications
Details
- Case TypeCarrying Case
- Includes427 Snap-On Red Hasp
- Kit TypeValve Lockout Kit
- LanguageEnglish
- Number Of Pieces39
- Padlock TypeKeyed Different
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)