Motion
175LH
Mi Item #02626700
MFR #175LH
Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02626700
MFR #175LH

Mfr description
175LH COMBINATION LOCK "RESETTABLE"
  • 2" wide solid brass case for strength and wearability
  • Set-your-own four-digit combination for convenience and security
  • Resettable to any of 10,000 personalized combinations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.43/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    1 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-1/4 in

Details

  • Body Material
    Brass
  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Bottom
  • Key Control
    Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Series
    No 175
  • Shackle Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)