Motion
1KA-2438
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #02626702
MFR #1KA-2438
Price$17.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #02626702
MFR #1KA-2438

Mfr description
1KA-2438 PADLOCK; KEYED-ALIKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.56/each

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    15/16 in

Details

  • Body Material
    Steel
  • Color
    Gray
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1-3/4in (44mm) wide laminated steel body for superior strength, 15/16in (24mm) tall, 5/16in (8mm) diameter hardened steel shackle for superior cut resistance, Commercial grade padlock features superior protection from drilling and prying, Dual ball bearing locking for maximum pry resistance, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder, Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649300202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)