Motion
3WHT
Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 9/32 in Shackle Diameter, White Color, 3/4 in Vertical Clearance
Mi Item #02626714
MFR #3WHT
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 9/32 in Shackle Diameter, White Color, 3/4 in Vertical Clearance
Mi Item #02626714
MFR #3WHT

Mfr description
3WHT PADLOCK
  • Reinforced laminated steel padlock with color bumper
  • 1-9/16" (40 mm) wide laminated steel body for superior strength
  • Hardened 9/32” steel shackle for extra cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Steel
  • Body/Bumper Color
    White
  • Colored Body Or Bumper
    Colored Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Number Of Pins
    4
  • Shackle Material
    Steel
  • UPC_NO
    71649614088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)