Motion
4120KA-123
Keyed Padlock - Open Shackle, Shackle Diameter: 5/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626726
MFR #4120KA-123
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 5/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #02626726
MFR #4120KA-123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
4120KA-123 PADLOCK; KEYED-ALIKE

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    7/16 in
  • Shackle Diameter
    5/32 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    3
  • Body Width
    3/4 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    3/8 in
  • Series
    Economy Brass
  • Resistance Features
    Weather Resistant
  • UPC_NO
    71649147982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text