Motion
4140KA
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626728
MFR #4140KA
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626728
MFR #4140KA

Mfr description
4140KA-2341 PADLOCK; KEYED-ALIKE
  • 1-1/2”-wide brass body provides resistance to the elements
  • 1/4” hardened steel shackle
  • Non-rekeyable, four-pin cylinder provides pick resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    13/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    Brass body and cylinder provide extra resistance to the elements, Case hardened shackle resists sawing and filing, Pin tumbler cylinder provides greater pick resistance
  • Series
    Economy Brass
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649036682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)