Motion
4150KA
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626729
MFR #4150KA
Price$17.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02626729
MFR #4150KA

Mfr description
4150KA-41332 PADLOCK; KEYED-ALIKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.21/each

Specifications

Dimensions

  • Body Width
    1-7/8 in
  • Horizontal Clearance
    1 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    15/16 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Alike
  • Number Of Pins
    5
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    1-7/8in (48mm) wide brass body provides resistance to the elements, 15/16in (24mm) tall, 9/32in (7mm) hardened steel shackle, Keyed Alike - order multiple locks to open with the same key, Non-rekeyable, 5-pin tumbler cylinder provides pick resistance
  • Series
    Economy Brass
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649036767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)