Motion
497A
Lockout Tag - Message: Danger - Do Not Operate, Styrene Material, White, Includes: Bag
MI ITEM #02626736
MFR #497A
Price$27.62/ph
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Tag - Message: Danger - Do Not Operate, Styrene Material, White, Includes: Bag
MI ITEM #02626736
MFR #497A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.62/ph

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    7/16 in
  • Width
    3-1/8 in

Details

  • Color
    White
  • Grommet Material
    Brass
  • Includes
    Bag
  • Language
    English
  • Material
    Styrene
  • Message (Front)
    Danger - Do Not Operate
  • Resistance Features
    Heat Resistant
  • Standards Met
    OSHA
  • Tag Or Label
    Tag
  • UPC_NO
    71649218408

Overview

Mfr description
497A TAGS W/ TIES (12 PK.)
  • 7/16" diameter brass grommet accepts all safety padlocks
  • Complies with OSHA lockout/tagout standard
  • Durable polyester laminate resists water, grease and extreme temperatures
  • Heavy-duty construction withstands over 50 lbs of pullout force (meets OSHA requirement)
  • Customize with name, department, expected completion
  • One item consists of one bag with 12 tags and 12 ties
  • Master carton qty 6, commercial packaging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought