Motion
498A
Portable Group Lock Box
Mi Item #02626737
MFR #498A
Price$123.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Group Lock Box
Mi Item #02626737
MFR #498A

Mfr description
498A LOCK BOX
  • Secure each lockout point on a piece of equipment with just one designated lock
  • Capture the keys from those lockout points by placing them in the lock box
  • Each authorized employee locks one personal safety lock onto the box, removing them only when their work is complete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.84/each

Specifications

Dimensions

  • Depth
    3-3/4 in
  • Height
    6 in
  • Width
    9-1/4 in

Details

  • Color
    Red
  • Finish Coating
    Powder Coated
  • Max Number Of Padlocks
    12
  • Mounting
    Portable
  • Number of Windows
    0
  • Standards Met
    OSHA 1910.147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)