Motion
5LJ
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626743
MFR #5LJ
Price$28.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626743
MFR #5LJ

Mfr description
5LJ PADLOCK KEYED DIFFERENT 2-1/2"
  • 2" (51 mm) wide laminated steel body for superior strength
  • Four-pin cylinder helps prevent picking
  • Hardened 3/8” boron alloy shackle for superior cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.95/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    15/16 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    2-1/2 in

Details

  • Body Material
    Steel
  • Color
    Gray
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    2-1/2in (64mm) tall, 3/8in (10mm) diameter hardened boron alloy shackle for superior cut resistance, 2in (51mm) wide laminated steel body for superior strength, Commercial grade padlock features superior protection from drilling and prying, Dual ball bearing locking for maximum pry resistance, Non-rekeyable, 4-pin W1 cylinder helps prevent picking, Thousands of key changes for maximum pick resistance
  • Series
    No 5
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649335501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)