Motion
6121LJ
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626746
MFR #6121LJ
Price$41.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
Mi Item #02626746
MFR #6121LJ

Mfr description
6121LJ PADLOCK
  • 2-1/8" (54 mm) wide laminated steel body for superior strength
  • Hardened 5/16” boron alloy shackle for superior cut resistance
  • Five-spool pin tumbler cylinder for added pick resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.04/each

Specifications

Dimensions

  • Body Width
    2-1/8 in
  • Horizontal Clearance
    2-1/2 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-1/2 in

Details

  • Body Material
    Steel
  • Color
    Black
  • Covered Body Or Bumpers
    Covered Body
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Safety Features
    2-1/2in (64mm) tall, 5/16in (8mm) diameter hardened boron alloy shackle for maximum cut resistance, 2-1/8in (54mm) heavy steel body withstands physical attack, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, Ideal for harsh outdoor conditions - exclusive Pro Series Weather Tough cover protects lock from water, ice, dirt and grime, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Series
    ProSeries
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649039669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)