Motion
6327KA
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626751
MFR #6327KA
List Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626751
MFR #6327KA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.70/each for your price

Overview

Mfr description
6327KA-10G020 PADLOCK; KEYED-ALIKE

Specifications

  • Type
    Concealed Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    3/4 in
  • Shackle Diameter
    7/16 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    5
  • Body Width
    2-5/8 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    7/8 in
  • Includes
    (2) Keys
  • UPC_NO
    71649040184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text