Motion
7030KA
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626767
MFR #7030KA
Your Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #02626767
MFR #7030KA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.01/each(List $31.26)

Overview

Mfr description
7030KA-10G116 PADLOCK; KEYED-ALIKE

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    1-1/16 in
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    5
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    25/32 in
  • Series
    Pro
  • Includes
    (2) Keys
  • UPC_NO
    71649203541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought