Specifications
Dimensions
- Maximum Shackle Diameter1/2 in
- Overall Length4-1/2 in
Details
- Hasp TypeFold-Over
- Manufacturer Upc Number071649447204
- MaterialSteel
- Max Number Of Padlocks1
- UPC_NO71649447204
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)