Motion
706D
Hasp, Natural, 6 In. L
Mi Item #02626771
MFR #706D
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hasp, Natural, 6 In. L
Mi Item #02626771
MFR #706D

Mfr description
706D STEEL HASP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.16/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    9/16 in
  • Overall Length
    6 in

Details

  • Hasp Type
    Fold-Over
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    1
  • UPC_NO
    71649447303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)