Specifications
Dimensions
- Maximum Shackle Diameter7/16 in
- Overall Length6-1/4 in
Details
- Hasp TypeFold-Over
- LabelingNo Label
- MaterialSteel
- Max Number Of Padlocks1
- UPC_NO71649074776
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)