Motion
7KALJ
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02626774
MFR #7KALJ
Price$16.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02626774
MFR #7KALJ

Mfr description
7KALJ-P315 PADLOCK; KEYED-ALIKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.37/each

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    1/2 in
  • Shackle Diameter
    3/16 in
  • Vertical Clearance
    2-1/2 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/8in (29mm) wide laminated steel body for superior strength, 2-1/2in (64mm) tall, 3/16in (5mm) diameter standard steel shackle, Dual locking levers provide pry resistance, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W7 cylinder, Non-rekeyable, 4-pin W7 cylinder helps prevent picking
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649345302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)