Motion
7KA-P761
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02626775
MFR #7KA-P761
Your Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #02626775
MFR #7KA-P761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.05/each(List $14.67)

Overview

Mfr description
7KA-P761 PADLOCK; KEYED-ALIKE

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    9/16 in
  • Shackle Diameter
    3/16 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Body Width
    1-1/8 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    1/2 in
  • Includes
    (2) Keys
  • UPC_NO
    71649344107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought